ZDM3584T
Description
ZDM3584T VECTOR DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ
Part # ZDM3584T
BDI # 132140
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3582T
Description
IDM3582T INVERTER AC MOTOR ; 1HP 1150RPM 3PH 60HZ 145TC 0528M TEBC F1
Part # IDM3582T
BDI # 128875
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
IDM3584T
Description
IDM3584T INVERTER DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ
Part # IDM3584T
BDI # 128876
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
IDM3587T
Description
IDM3587T INVERTER DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ
Part # IDM3587T
BDI # 128878
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
ZDM3584T-5
Description
ZDM3584T-5 VECTOR DUTY AC MOTOR ; 1.5HP 1750RPM 3PH 60HZ 145TC 0528M TEBC
Part # ZDM3584T-5
BDI # 132141
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted