IDM3667T
Description
IDM3667T INVERTER AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEBC
Part # IDM3667T
BDI # 128885
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
ZDM3584T
Description
ZDM3584T VECTOR DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ
Part # ZDM3584T
BDI # 132140
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM3667T
Description
ZDM3667T VECTOR DUTY AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEBC
Part # ZDM3667T
BDI # 132149
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3584T
Description
IDM3584T INVERTER DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ
Part # IDM3584T
BDI # 128876
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
ZDM3584T-5
Description
ZDM3584T-5 VECTOR DUTY AC MOTOR ; 1.5HP 1750RPM 3PH 60HZ 145TC 0528M TEBC
Part # ZDM3584T-5
BDI # 132141
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted