Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.83
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face
VEJMM3211T
Description
VEJMM3211T CLOSE-COUPLED PUMP MOTOR ; 3HP 1765RPM 3PH 60HZ 182JM 3630M ODP F1
Part # VEJMM3211T
BDI # 130850
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.06
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
VEJMM3611T
Description
VEJMM3611T CLOSE-COUPLED PUMP MOTOR ; 3HP 1760RPM 3PH 60HZ 182JM 3632M TEFC F1
Part # VEJMM3611T
BDI # 130857
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.05
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face