CEWWDM3713T

COMPARE

CEWWDM3713T

Description
CEWWDM3713T ; MOTOR

BALDOR-RELIANCE

Part # CEWWDM3713T

BDI # 21433211

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY