JL1317A
Description
JL1317A JET PUMP AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3528L OPEN F1
Part # JL1317A
BDI # 129008
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL1306A
Description
JL1306A JET PUMP AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56J 3424L OPEN F1
Part # JL1306A
BDI # 129004
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.39
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Footless
00236OS3EJPR56J-S
Description
00236OS3EJPR56J-S JET PUMP MOTOR ; 2HP 3600RPM 3PH 208-230/460V 1.5KW 56HJ
Part # 00236OS3EJPR56J-S
BDI # 21464353
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.008
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Footless
JL3506A
Description
JL3506A JET PUMP AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56J 3424L TEFC F1
Part # JL3506A
BDI # 129014
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL1309A
Description
JL1309A JET PUMP AC MOTOR ; 1HP 3450RPM 1PH 60HZ 56J 3428L OPEN F1 N
Part # JL1309A
BDI # 129006
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.89
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Footless