Page 1 of 3

Next

Compare
AOM3554T

COMPARE

AOM3554T

Description
AOM3554T HEATING/COOLING SYSTEM AC MOTOR ; 1.5 AIR OVERHP 1735RPM 3PH 60HZ 145T 352

BALDOR-RELIANCE

Part # AOM3554T

BDI # 125137

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY
RM3154A

COMPARE

RM3154A

Description
RM3154A HEATING/COOLING SYSTEM AC MOTOR ; 1.5HP 1725RPM 3PH 60HZ 56H 3520M OPAO F1

BALDOR-RELIANCE

Part # RM3154A

BDI # 130496

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
AOM3607T

COMPARE

AOM3607T

Description
AOM3607T HEATING/COOLING SYSTEM AC MOTOR ; 1.5HP 1140RPM 3PH 60HZ 182T 3618M TEAO

BALDOR-RELIANCE

Part # AOM3607T

BDI # 125140

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY
EHM3154T

COMPARE

EHM3154T

Description
EHM3154T HVAC MOTOR ; 1.5HP 1755RPM 3PH 60HZ 145T 3522M OPSB F

BALDOR-RELIANCE

Part # EHM3154T

BDI # 126986

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY
5K46KN2173

COMPARE

5K46KN2173

Description
5K46KN2173 ; 1.5HP 3450RPM DP 56C 3/60/208-230/460V

LEESON

Part # K222

BDI # 17092242

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.73
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5-4.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Request A Price QTY