Page 1 of 2

Next

Compare
CTM2334T

COMPARE

CTM2334T

Description
CTM2334T HEATING/COOLING SYSTEM AC MOTOR ; 20HP 1760RPM 3PH 60HZ 256T 0760M TEAO F1

BALDOR-RELIANCE

Part # CTM2334T

BDI # 126283

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY
EHFM2515T

COMPARE

EHFM2515T

Description
EHFM2515T HVAC MOTOR ; 20HP 1765RPM 3PH 60HZ 256T 3948M OPSB F2

BALDOR-RELIANCE

Part # EHFM2515T

BDI # 126945

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY
EHM2515T

COMPARE

EHM2515T

Description
EHM2515T HVAC MOTOR ; 20HP 1765RPM 3PH 60HZ 256T 3948M OPSB F1

BALDOR-RELIANCE

Part # EHM2515T

BDI # 126966

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY
02018ET3EPM254/6Y-W2

COMPARE

02018ET3EPM254/6Y-W2

Description
02018ET3EPM254/6Y-W2 AC MOTOR ; 20HP 1800RPM 3PH 60HZ 230/460V PM

WEG

Part # 02018ET3EPM254/6Y-W2

BDI # 960398

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Definite Purpose | Pad Mount | Premium Efficient
Global Part Number GPN: 594753

Price Inventory : Available to order
Request A Price QTY
ECTM2334T

COMPARE

ECTM2334T

Description
ECTM2334T CHILLER TOWER AC MOTOR ; 20HP 256T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECTM2334T

BDI # 126896

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY