Page 1 of 64

Next

Compare
CHC164A

COMPARE

CHC164A

Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1

BALDOR-RELIANCE

Part # CHC164A

BDI # 126003

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : In stock
Request A Price QTY
4688;5KC49NN0061T

COMPARE

4688;5KC49NN0061T

Description
4688 ; 5KC49NN0061T FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56Z 1/60/115/208-230V

LEESON

Part # 4688

BDI # 17064972

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 14.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : In stock
Request A Price QTY
102965.00

COMPARE

102965.00

Description
102965.00 FAN/BLOWER MOTOR ; 1/2HP 1725RPM S56 277V 1PH 60HZ

LEESON

Part # 102965.00

BDI # 554188

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3.7 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
102966.00

COMPARE

102966.00

Description
102966.00 FAN/BLOWER MOTOR ; 3/4HP 1725RPM S56 277V 1PH 60HZ

LEESON

Part # 102966.00

BDI # 554189

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Request A Price QTY
191911.00

COMPARE

191911.00

Description
191911.00 PEDESTAL FAN MOTOR ; 1/3HP 1075RPM 48YZ TENV 115/230V

LEESON

Part # 191911.00

BDI # 556392

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.46
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Request A Price QTY