Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6200ZZP5
Description
6200ZZP5 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 6200ZZP5
BDI # 1205875
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6306T2X2LLBC3P5
Description
6306T2X2LLBC3P5 ; POR SINGLE-ROW BALL BEARING
Part # 6306T2X2LLBC3P5
BDI # 20890802
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7006CDB/GNP5
Description
7006CDB/GNP5 ANGULAR CONT BALL BRG ; 30MMX55MMX26MM
Part # 7006CDB/GNP5
BDI # 1210291
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring