W2511FA-1P-C5Z20 MODIFIED
Description
W2511FA-1P-C5Z20 MODIFIED BALL SCREW
Part # W2511FA-1P-C5Z20 MODIFIED
BDI # 27441658
W2509SA-2P-C5Z10
Description
W2509SA-2P-C5Z10 BALL SCREW ; NON-RETURNABLE 25MM DIA 10MM RH THRD
Part # W2509SA-2P-C5Z10
BDI # 1196193
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
44.606
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
25
Product Name:
Ball Screw with Flanged Nut
W2509SS-1ZY-C5Z5
Description
W2509SS-1ZY-C5Z5 BALL SCREW ; NON-RETURNABLE 25MM DIA 5MM RH THRD
Part # W2509SS-1ZY-C5Z5
BDI # 1196194
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 3 Circuit Return | Deflector Circulation | C5 Accuracy Grade
Overall Length - Inch:
49.213
Thread Lead - Millimeter:
5
Thread Diameter - Millimeter:
25
Product Name:
Ball Screw with Flanged Nut
W2510SS-1P-C5Z4
Description
W2510SS-1P-C5Z4 BALL SCREW ; NON-RETURNABLE 25MM DIA 4MM RH THRD
Part # W2510SS-1P-C5Z4
BDI # 1196199
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.157
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
51.181
Thread Lead - Millimeter:
4
Thread Diameter - Millimeter:
25
Product Name:
Ball Screw with Flanged Nut
W2510SS-2P-C5Z10
Description
W2510SS-2P-C5Z10 BALL SCREW ; NON-RETURNABLE 25MM DIA 10MM RH THRD
Part # W2510SS-2P-C5Z10
BDI # 1196200
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
53.15
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
25
Product Name:
Ball Screw with Flanged Nut