MSE507BRHSRSS
Description
MSE507BRHSRSS PILLOW BLOCK CYL RLR BRG ; POR 5-7/16" BORE RETAINED
Part # MSE507BRHSRSS
BDI # 22817606
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.5
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
P4B056-USAF-915TT MOD
Description
P4B056-USAF-915TT MOD; 139539 ; PILLOW BLK BRG NON RETURNABLE
Part # P4B056-USAF-915TT MOD
BDI # 22267843
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.862
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
SAF 23048 KAX8.15/16
Description
SAF 23048 KAX8.15/16 BRG HOUSING ; PILLOW BLOCK
Part # SAF 23048 KAX8.15/16
BDI # 1306581
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
285.75
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
P4B56-SS-1000
Description
P4B56-SS-1000 PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 043992
BDI # 27306973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
353.568
Other Features:
Double Row | Open End | Corrosion Resistant | Split Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
P4B-DI-608LE MOD;140435
Description
P4B-DI-608LE MOD ; 140435 PB BRG, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
Part # 140435
BDI # 27293724
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
266.7
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
219.075