RFC1 1/2
Description
RFC1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Part # RFC1 1/2
BDI # 1425585
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.044
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
546821
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
RCJC2
Description
RCJC2 FLANGE BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # RCJC2
BDI # 1371585
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.975
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
547089
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
184
QAAPL20A100ST
Description
QAAPL20A100ST PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QAAPL20A100ST
BDI # 773982
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
150.876
Other Features:
Double Row | Double Collar
Global Part Number GPN:
499241
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QACW09A111SEC
Description
QACW09A111SEC CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Part # QACW09A111SEC
BDI # 779641
Features
Cartridge Pilot Diameter - Inch:
4.25
Cartridge Pilot Diameter - Millimeter:
108
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.152
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
QAAFL11A203SEO
Description
QAAFL11A203SEO FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QAAFL11A203SEO
BDI # 770917
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
6.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
527963
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
162