Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.654
Nominal Outside Diameter - Inch:
2.598
Inch - Metric:
Metric
Outside Diameter - Inch:
2.608
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
42
Length Thru Bore - Inch:
0.059
Outside Diameter - Millimeter:
66.25
Nominal Outside Diameter - Millimeter:
66
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
2.953
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
1.575
Nominal Outside Diameter - Millimeter:
75
Material Description:
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Features
Enclosure:
Open
Housing Width - Millimeter:
8.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M12 X 1.75
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M14 X 2
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SINT A51
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
Nominal Outside Diameter - Millimeter:
20
Material Description:
Oil Impregnated Sintered Bronze