Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SINT A51
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.787
Nominal Outside Diameter - Millimeter:
20
Material Description:
Oil Impregnated Sintered Bronze
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
SINT A51
Length Thru Bore - Millimeter:
14
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.551
Nominal Outside Diameter - Millimeter:
18
Material Description:
Oil Impregnated Sintered Bronze
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SINT A51
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
Nominal Outside Diameter - Millimeter:
20
Material Description:
Oil Impregnated Sintered Bronze
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SINT A51
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
1.181
Nominal Outside Diameter - Millimeter:
22
Material Description:
Oil Impregnated Sintered Bronze