Page 1 of 125

Next

Compare
P4B522-USAF-315LER C4 MOD;064278

COMPARE

P4B522-USAF-315LER C4 MOD;064278

Description
P4B522-USAF-315LER C4 MOD; 064278 PB BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)

DODGE

Part # 064278

BDI # 27307196

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 167.386
Other Features: Double Row | Open End | Corrosion Resistant
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.5

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 125.4

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CP4B526-USAF-407LER

Description
CP4B526-USAF-407LER PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)

DODGE

Part # 079832

BDI # 27314795

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 190.5
Other Features: Double Row | Closed End | Corrosion Resistant
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 15.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
P4B-DI-110M-HT

COMPARE

P4B-DI-110M-HT

Description
P4B-DI-110M-HT; 141785 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # P4B-DI-110M-HT

BDI # 23677431

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 170.993
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | High Temperature Range Up to 400 Degree F | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 15.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 146.1

Price Inventory : Available to order
Loading Price
QTY
P4B526-ISAF-408R;068281

COMPARE

P4B526-ISAF-408R;068281

Description
P4B526-ISAF-408R PILLOW BLOCK BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)

DODGE

Part # 068281

BDI # 27307516

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 132.842
Other Features: Double Row | Has Flinger
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 15.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
P4B528-TAF-415R-MOD;141313

COMPARE

P4B528-TAF-415R-MOD;141313

Description
P4B528-TAF-415R-MOD ; 141313 PB BRG, TAF TAPERED ROLLER BEARING (SMARTCATALOG)

DODGE

Part # 141313

BDI # 27305978

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 16.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY