PU339
Description
PU339 PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 3-5/8" BASE-CTR HGT 2-HOLE
Part # 2010500
BDI # 575877
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516494
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEU339
Description
PEU339 PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 3-5/8" BASE-CTR HGT 2-HOLE
Part # 2010395
BDI # 577925
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517145
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PU339N
Description
PU339N PILLOW BLOCK BALL BEARING ; 2-7/16" SHAFT DIA
Part # 10440112
BDI # 576776
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Single Row | Single Collar | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
92.075
PA339
Description
PA339 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10417032
BDI # 22604783
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97.638
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
92.075
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Single Row | Spherical | Wide Inner Race | Spring Locking
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
7/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
133.35
Base to Center Height - Millimeter:
92.075
Rolling Element:
Ball Bearing