100TPS143
Description
100TPS143 CYLINDRICAL ROLLER BEARING, THRUST LESS THAN 24 OD (SMARTCATALOG)
Part # 100TPS143
BDI # 26521818
Features
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
16.875
Other Features:
Single Row | Stamped Finger
Self Aligning:
Yes
Cage Material:
Steel
Bore 1 - Inch:
10
Bore 2 - Millimeter:
260.35
Bore 2 - Inch:
10.25
Rolling Element:
Cylindrical Roller Bearing
T1120-902A1
Description
T1120-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T1120-902A1
BDI # 1373678
Features
Height - Millimeter:
136.525
Bore 1 - Inch:
11
Bore 2 - Millimeter:
279.4
Height - Inch:
5.375
Bore 2 - Inch:
11
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
567
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29456EJ
Description
29456EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29456EJ
BDI # 20352933
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29460EJ
Description
29460EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29460EJ
BDI # 20352935
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
392
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel