T20751-90010
Description
T20751-90010 THRUST TAPERED RLR BEARING ; 20-3/4" BORE 25" OD 1-3/4" HGT
Part # T20751-90010
BDI # 1373753
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
20.75
Bore 2 - Millimeter:
527.05
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polymer
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
24.5
Bore 2 - Millimeter:
622.3
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
E-2395-A
Description
E-2395-A THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # E-2395-A
BDI # 19287510
Features
Height - Millimeter:
127
Bore 1 - Inch:
29.5
Height - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Tapered Roller Bearing
Features
Height - Millimeter:
109
Bore 1 - Inch:
20.866
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
140
Bore 1 - Inch:
26.378
Height - Inch:
5.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing