6202-C-2Z-P6-L138-R10-18
Description
6202-C-2Z-P6-L138-R10-18 DG BALL BEARING ; POR NON RETURNABLE
Part # 6202-C-2Z-P6-L138-R10-18
BDI # 24858368
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Modified Internal Construction In Generation C
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
B71912-E-2RSD-T-P4S-K5-UM
Description
B71912-E-2RSD-T-P4S-K5-UM SPINDLE BRG ; 60MM ID X 85MM OD X 13MM W
Part # B71912-E-2RSD-T-P4S-K5-UM
BDI # 21509277
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring