LJ1.1/4-2RSJ
Description
LJ1.1/4-2RSJ DEEP GROOVE BALL BEARING ; 1.25" BOREX2.75" ODX0.6875" W 1-ROW
Part # LJ1.1/4-2RSJ
BDI # 1190037
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262379
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6