MSE212BRHSAFQBHTPS
Description
MSE212BRHSAFQBHTPS PILLOW BLK BEARING ; POR 2-3/4" BORE RETAINED
Part # MSE212BRHSAFQBHTPS
BDI # 22815239
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
LSM75BRHFFS
Description
LSM75BRHFFS FLANGE BLK CYL RLR BEARING ; POR 75MM BORE RETAINED W/SEAL
Part # LSM75BRHFFS
BDI # 22825334
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4
LSM75BRHSAFQFS
Description
LSM75BRHSAFQFS PILLOW BLOCK CYL RLR BRG ; POR 75MM BORE RETAINED
Part # LSM75BRHSAFQFS
BDI # 22825344
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
LSM75BXHDFFS
Description
LSM75BXHDFFS FLANGE BLK CYL RLR BEARING ; POR 75MM BORE EXPANSION
Part # LSM75BXHDFFS
BDI # 22825352
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4
LSM70BXHDFFS
Description
LSM70BXHDFFS FLANGE BLK CYL RLR BEARING ; POR 70MM BORE EXPANSION
Part # LSM70BXHDFFS
BDI # 22825304
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4