Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JM716649 (1) | JM716610 (1)
Basic Number:
JM716649
Precision Class:
Standard
22319EJW33
Description
22319EJW33 SPHERICAL RLR BRG ; 95MM ID X 200MM OD X 67MM WD
Part # 22319EJW33
BDI # 1424257
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material
Assembly Components:
NP601751 (1) | NP607075 (1)
Basic Number:
NP601751
Precision Class:
Standard
32018X-9X257
Description
32018X-9X257 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 32018X-9X257
BDI # 1424421
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
90
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
655232
Assembly Components:
X32018X (1) | Y32018X (1)
Basic Number:
32018
Precision Class:
Standard
21318EJW33
Description
21318EJW33 SPHERICAL RLR BRG ; 90MM ID 190MM OD 43MM WD STEEL CAGE
Part # 21318EJW33
BDI # 20054059
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing