A500FM-2023-21
Description
A500FM-2023-21 FLANGED SLEEVE BEARING ; 20MM ID X 23MM OD X 21MM LTB
Part # A500FM-2023-21
BDI # 15064153
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
Iglidur A500
Length Thru Bore - Millimeter:
21
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.827
Flange Outside Diameter - Inch:
1.181
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
Iglidur J350
Length Thru Bore - Millimeter:
21
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.827
Flange Outside Diameter - Inch:
1.181
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
Iglidur X
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
Flange Outside Diameter - Inch:
1.181
XFM-2023-11
Description
XFM-2023-11 OIL-FREE BUSHING ; 20ID X 23OD X 11L
Part # XFM-2023-11
BDI # 15065127
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
Iglidur X
Length Thru Bore - Millimeter:
11
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.433
Flange Outside Diameter - Inch:
1.181
PSM2025-30
Description
PSM2025-30 PRECISION SLEEVE BEARING ; 20 MM ID X 25 MM OD X 30 MM L ALUM
Part # PSM2025-30
BDI # 21453621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
Frelon
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
25.056