23184-BEA-XL-K-MB1-H40DCH78CT52BWC2
Description
23184-BEA-XL-K-MB1-H40DCH78CT52BW-C2 BRG ; NON RETURNABLE X-LIFE SR POR NR
Part # 23184-BEA-XL-K-MB1-H40DCH78CT52BWC2
BDI # 24858088
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/560-B-K-MB-C4
Description
230/560BK.MB.C4 ; SPHERICAL ROLLER BEARING
Part # 230/560-B-K-MB-C4
BDI # 1140362
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/560-B-K-MB-C3-T52BW
Description
230/560BK.MB.C3.T52BW ; SPHERICAL ROLLER BEARING
Part # 230/560-B-K-MB-C3-T52BW
BDI # 1140361
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU1092-TB-M1
Description
NU1092-TB-M1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 460MM ID X 680MM OD
Part # NU1092-TB-M1
BDI # 1163280
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
232/500-K-MB
Description
232/500-K-MB SPHR ROLLER BEARING ; MTO NON RETURNABLE
Part # 232/500-K-MB
BDI # 1141616
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing