CRSB-16
Description
CRSB-16 NEEDLE BEARING ; 1" ROLLER DIA 5/8" ROLLER WIDTH
Part # CRSB-16
BDI # 198411
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Roller Width - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
CRSBC-16
Description
CRSBC-16 CAM FOLLOWER BEARING ; CROWNED OD W/HEX SOCKET
Part # CRSBC-16
BDI # 198433
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Roller Width - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
CRSBR-16
Description
CRSBR-16 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Part # CRSBR-16
BDI # 22133909
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Roller Width - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
CRSBCE-16
Description
CRSBCE-16 TRACK ROLLER CAM FOLLOWER ; NON RETURNABLE ECCENTRIC STUD SEALED
Part # CRSBCE-16
BDI # 198453
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Roller Width - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Roller Width - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1