LR5305-2Z-TVH-XL
Description
LR5305-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 25MM ID X 72MM OD
Part # LR5305-2Z-TVH-XL
BDI # 24518630
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
LR208-2Z-FA164-L571
Description
LR208-2Z-FA164-L571 TRACK ROLLER ; POR NON RETURNABLE 40MM X 85MM X 18MM
Part # LR208-2Z-FA164-L571
BDI # 15052145
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
High Temperature Design Up To 250 Deg C
Rolling Element:
Ball Bearing
LR5308-X-2Z-TVH-XL
Description
LR5308-X-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 40MM ID X 100MM OD
Part # LR5308-X-2Z-TVH-XL
BDI # 23932497
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.874
Roller Width - Millimeter:
22.2
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Heavy Duty
Global Part Number GPN:
239670
LFR5200-10-KDD-J
Description
LFR5200-10-KDD-J TRACK ROLLER ; POR NON RETURNABLE 10MM ID X 35MM OD
Part # LFR5200-10-KDD-J
BDI # 19264969
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row