GSH35-XL-2RSR-B
Description
GSH35-XL-2RSR-B X-LIFE INSERT BALL BRG ; WITH ADAPTER SLEEVE
Part # GSH35-XL-2RSR-B
BDI # 1411581
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Global Part Number GPN:
562025
Mounting Method:
Tapered Adapter Sleeve
RCJTA25-XL-N
Description
RCJTA25-XL-N X-LIFE FLANGED HOUSING UNIT ; POR NON RETURNABLE 130MM ID X 74MM OD
Part # RCJTA25-XL-N
BDI # 1176928
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
28
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | End Cap
Global Part Number GPN:
547478
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
99
RASEA40-XL-N-I
Description
RASEA40-XL-N-I X-LIFE PILLOW BLOCK BRG
Part # RASEA40-XL-N-I
BDI # 1176810
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38
Other Features:
Single Row
Global Part Number GPN:
518300
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASEA25-XL-N
Description
RASEA25-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # RASEA25-XL-N
BDI # 1176808
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
28
Other Features:
Single Row
Global Part Number GPN:
499496
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RASEA30-XL-N-I
Description
RASEA30-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE
Part # RASEA30-XL-N-I
BDI # 1176809
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Other Features:
Single Row
Global Part Number GPN:
518301
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2