Page 1 of 5

Next

Compare
SL185048-A-C3

COMPARE

SL185048-A-C3

Description
SL185048-A-C3 CYL RLR BRG ; NON RETURNABLE

INA

Part # SL185048-A-C3

BDI # 22389288

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL045040-PP-C3

COMPARE

SL045040-PP-C3

Description
SL045040-PP-C3 ; CYLINDRICAL ROLLER BRG-FULL COMPLEMENT

INA

Part # SL045040-PP-C3

BDI # 1177781

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LSL192348-TB-C3

COMPARE

LSL192348-TB-C3

Description
LSL192348-TB-C3 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 240MM ID X 500MM OD

INA

Part # LSL192348-TB-C3

BDI # 19265008

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185044-BR-C3-2S

COMPARE

SL185044-BR-C3-2S

Description
SL185044-A-BR-C3-2S CYL ROLLER BEARING ; POR NON RETURNABLE 220MM X 340MM X 160MM

INA

Part # SL185044-BR-C3-2S

BDI # 19265392

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185056-TB-BR-C3

COMPARE

SL185056-TB-BR-C3

Description
INA SL185056-TB-BR-C3

INA

Part # SL185056-TB-BR-C3

BDI # 27372135

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY