Page 1 of 12

Next

Compare
SL185044-BR-C3-2S

COMPARE

SL185044-BR-C3-2S

Description
SL185044-A-BR-C3-2S CYL ROLLER BEARING ; POR NON RETURNABLE 220MM X 340MM X 160MM

INA

Part # SL185044-BR-C3-2S

BDI # 19265392

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LSL192348-TB-C3

COMPARE

LSL192348-TB-C3

Description
LSL192348-TB-C3 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 240MM ID X 500MM OD

INA

Part # LSL192348-TB-C3

BDI # 19265008

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1829/670-TB-N1-BR-SP5-CN/3M

COMPARE

SL1829/670-TB-N1-BR-SP5-CN/3M

Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG

INA

Part # SL1829/670-TB-N1-BR-SP5-CN/3M

BDI # 24862058

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL192344-TB-BR-C3

COMPARE

SL192344-TB-BR-C3

Description
SL192344-TB-BR-C3 CYL RLR BEARING ; NON RETURNABLE 220MM ID X 460MM OD

INA

Part # SL192344-TB-BR-C3

BDI # 19265429

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185052-TB-BR-C3-2S

COMPARE

SL185052-TB-BR-C3-2S

Description
SL185052-TB-BR-C3-2S CYL ROLLER BEARING ; POR NON RETURNABLE 260MM X 400MM X 190MM

INA

Part # SL185052-TB-BR-C3-2S

BDI # 24861256

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY