Page 1 of 96

Next

Compare
KP6AFS428

COMPARE

KP6AFS428

Description
KP6AFS428 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"

RBC BEARINGS

Part # KP6AFS428

BDI # 1403736

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : In stock
Loading Price
QTY
KP6FS428

COMPARE

KP6FS428

Description
KP6FS428 AIRFRAME CONT BALL BRG ; 3/8"X1-7/16"X15/32"

RBC BEARINGS

Part # KP6FS428

BDI # 794363

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.913
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.438

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KA040AR0

COMPARE

KA040AR0

Description
KA040AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA040AR0

BDI # 797110

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU042CP0

COMPARE

JU042CP0

Description
JU042CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL

RBC BEARINGS

Part # JU042CP0

BDI # 797070

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KP16BFS428

COMPARE

KP16BFS428

Description
KP16BFS428 AIRFRAME CONT BALL BRG ; 1"X1-3/4"X3/8" 2 SEAL

RBC BEARINGS

Part # KP16BFS428

BDI # 795675

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.75

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY