ZA2107

COMPARE

ZA2107

Description
ZA2107 PILLOW BLOCK ROLLER BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2-HOLE

REXNORD

Part # ZA2107

BDI # 18146891

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.025
Other Features: Double Row | Single Collar
Global Part Number GPN: 502381
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
ZN62115

COMPARE

ZN62115

Description
ZN62115 TAKE-UP ROLLER BEARING ; 1.9375" DIA BORE X 6-3/16" OAL CI

REXNORD

Part # ZN62115

BDI # 18148461

Features

Inch - Metric: Inch
Bore - Millimeter: 49.225
Slot to Slot Distance - Inch: 3.078
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Slot to Slot Distance - Millimeter: 78.181
Other Features: Double Row
Housing Style: Unit Only
Rolling Element: Spherical Roller Bearing
Component Description: Take Up Bearing Only

Price Inventory : Available to order
Loading Price
QTY
ZPS5200

COMPARE

ZPS5200

Description
ZPS5200 PILLOW BLOCK ROLLER BEARING ; 2" SHAFT DIA

REXNORD

Part # ZPS5200

BDI # 18149150

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104.78
Other Features: Double Row | Double Collar
Global Part Number GPN: 501823
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
ZB2115

COMPARE

ZB2115

Description
ZB2115 FLANGED BLOCK ROLLER BEARING ; 1-15/16" BORE 5.8" BOLT CIRCLE 4-HOLE

REXNORD

Part # ZB2115

BDI # 18147235

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.38
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Single Collar | With Set Screw

Global Part Number GPN: 555948
Housing Style: 4 Bolt Round Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 148

Price Inventory : Available to order
Loading Price
QTY