618/710 MA
Description
618/710 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/710 MA
BDI # 1268302
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/800 MA/C3
Description
618/800 MA/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 618/800 MA/C3
BDI # 1255696
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/710 MA/C3
Description
618/710 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/710 MA/C3
BDI # 1258486
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Bore 2 - Millimeter:
625
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
618/670 MA
Description
618/670 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/670 MA
BDI # 1268301
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No