Page 1 of 2

Next

Compare
KCJ1 1/4 PS

COMPARE

KCJ1 1/4 PS

Description
KCJ1 1/4 PS FLANGE BRG UNIT ; STAINLESS

TIMKEN

Part # KCJ1 1/4 PS

BDI # 1362246

Features

Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty
Global Part Number GPN: 545829

Housing Style: 4 Bolt Square Flange Block
Housing Material: Polymer
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SAS1

COMPARE

SAS1

Description
SAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1

BDI # 1372535

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.169
Other Features: Single Row | High Base
Global Part Number GPN: 520223
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
ER16

COMPARE

ER16

Description
ER16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID

TIMKEN

Part # ER16

BDI # 1425085

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.138
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
YCJ1 3/8 SGT

COMPARE

YCJ1 3/8 SGT

Description
YCJ1 3/8 SGT FLANGE BRG UNIT ; 1-3/8" BORE 5.1" BOLT CIRCLE 4 HOLE

TIMKEN

Part # YCJ1 3/8 SGT

BDI # 1375526

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish

Global Part Number GPN: 546854
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
UCFL 206

COMPARE

UCFL 206

Description
UCFL 206 FLANGE BLOCK BALL BEARING ; 30MM BORE 2 BOLT CAST IRON HSG

TIMKEN

Part # UCFL 206

BDI # 20303622

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 117
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY