MSE212BRHSAFQBHTPS
Description
MSE212BRHSAFQBHTPS PILLOW BLK BEARING ; POR 2-3/4" BORE RETAINED
Part # MSE212BRHSAFQBHTPS
BDI # 22815239
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
MSM190BXHFHTPS
Description
MSM190BXHFHTPS FLANGE BLK CYL RLR BRG ; POR 190MM BORE EXPANSION W/SEAL
Part # MSM190BXHFHTPS
BDI # 22820901
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
156
Nominal Bolt Circle Diameter Round - Inch:
22.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
572
Number of Mounting Holes:
4
MSE500BRHSRSS
Description
MSE500BRHSRSS PILLOW BLOCK CYL RLR BRG ; POR 5" BORE RETAINED
Part # MSE500BRHSRSS
BDI # 22817356
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
MSE403BXHSKPS
Description
MSE403BXHSKPS PILLOW BLOCK CYL RLR BRG ; POR 4-3/16" BORE EXPANSION
Part # MSE403BXHSKPS
BDI # 22816811
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
LSE411BRHFS
Description
LSE411BRHFS FLANGE BLK CYL RLR BEARING ; POR 4-11/16" BORE RETAINED
Part # LSE411BRHFS
BDI # 22824070
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
95
Length Thru Bore - Inch:
3.74
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion