32222M 90KM1
Description
32222M 90KM1 TAPERED ROLLER BEARING ASSY ; 110MM BORE 200MM OD
Part # 32222M 90KM1
BDI # 1424451
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
110
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661467
Assembly Components:
X32222M (1) | Y32222M (1)
Basic Number:
32222
Precision Class:
Standard
HH923649-99401
Description
HH923649-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Part # HH923649-99401
BDI # 24625413
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.875
Outside Diameter - Millimeter:
250.825
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material | Indirect Mounting
Assembly Components:
HH923649 (1) | HH923610 (1)
Basic Number:
HH923649
Precision Class:
Standard
JP16049-90KA4
Description
JP16049-90KA4 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Part # JP16049-90KA4
BDI # 1361126
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Bore - Millimeter:
160
Bore - Inch:
6.299
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Material
Assembly Components:
JP16049 (1) | JP16010 (1)
Basic Number:
JP16049
Precision Class:
Standard
23124EJW33
Description
23124EJW33 SPHERICAL RLR BRG ; 120MM ID 200MM OD 62MM WD
Part # 23124EJW33
BDI # 1318347
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232EJW33C3
Description
22232EJW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD OPEN
Part # 22232EJW33C3
BDI # 20054187
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing