6324LLUC3/EM
Description
6324LLUC3/EM DEEP GROOVE BALL BEARING ; 120MM ID 260MM OD 55MM W
Part # 6324LLUC3/EM
BDI # 1209026
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
JU100CP0
Description
JU100CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU100CP0
BDI # 797092
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6230-2RS C/3
Description
6230-2RS C/3 DEEP GROOVE BALL BEARING ; SEALED
Part # 6230-2RS C/3
BDI # 22133233
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SB 22230 W33 SS
Description
SB 22230 W33 SS SPHERICAL ROLLER BEARING
Part # SB 22230 W33 SS
BDI # 344562
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
KU-100 CPO-2RS
Description
KU-100 CPO-2RS DEEP GROOVE BALL BEARING ; THIN SECTION
Part # KU-100 CPO-2RS
BDI # 201257
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No