Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
NUCF 20 BR
Description
NUCF 20 BR CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W HD CST
Part # NUCF 20 BR
BDI # 23284396
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Carbon Steel Cage Material | 58100N Static Load Rating | 43100N Dynamic Load Rating
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
With Inner Ring | Outer Ring Without Rib
Rolling Element:
Needle Bearing
LR 5204 - KDD - AH04
Description
INA LR 5204 - KDD - AH04
Part # LR 5204 - KDD - AH04
BDI # 15002346
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
NUTR304X
Description
NUTR304X TRACK RLR BRG ; NON RETURNABLE 20MMX52MMX25MM
Part # NUTR304X
BDI # 1227906
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
20
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Rolling Element:
Cylindrical Roller Bearing - Double Row