Page 1 of 4

Next

Compare
CFES8BR

COMPARE

CFES8BR

Description
CFES8BR CAMFOLLOWER BEARING

IKO

Part # CFES8BR

BDI # 514107

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged
Global Part Number GPN: 238119

Price Inventory : Available to order
Loading Price
QTY
CF8VBR

COMPARE

CF8VBR

Description
CF8VBR CAMFOLLOWER BEARING

IKO

Part # CF8VBR

BDI # 514045

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement
Global Part Number GPN: 238055

Price Inventory : Available to order
Loading Price
QTY
CF 8 FB

COMPARE

CF 8 FB

Description
CF 8 FB CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W SST

IKO

Part # CF 8 FB

BDI # 23280565

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Single Row | Stainless Steel Cage Material | 3790N Static Load Rating | 3400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFES8B

COMPARE

CFES8B

Description
CFES8B CAMFOLLOWER BEARING

IKO

Part # CFES8B

BDI # 514106

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged
Global Part Number GPN: 238118

Price Inventory : Available to order
Loading Price
QTY
CF 8 WBR

COMPARE

CF 8 WBR

Description
CF 8 WBR CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W CST

IKO

Part # CF 8 WBR

BDI # 23280571

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY