Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 60 CATN9/SPW33
Description
BTW 60 CATN9/SPW33 ANG CONTACT BALL BRG
Part # BTW 60 CATN9/SPW33
BDI # 24287502
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Annular Groove | Three Lubrication Holes In Outer Ring
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7024CDB+19.1/GNPX1
Description
7024CDB+19.1/GNPX1 ANG CONT BALL BRG ; NON RETURNABLE 120MMX180MMX75.1MM
Part # 7024CDB+19.1/GNPX1
BDI # 1211205
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | PX1 Precision Class
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6009D2PX9V21
Description
6009D2PX9V21 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W OPEN
Part # 6009D2PX9V21
BDI # 1204895
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable