TB-23C CR

COMPARE

TB-23C CR

Description
TB-23C CR ; POR CR GOLD NORMAL DUTY A BORE NON

SEALMASTER

Part # 702732

BDI # 348195

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 12855
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 3.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY