7508 DLG

COMPARE

7508 DLG

Description
7508 DLG DEEP GROOVE BALL BEARING ; 12.7MM BORE 44.45MM OD 15.875MM WD

CONSOLIDATED BEARING

Part # 7508 DLG

BDI # 221941

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.875
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 1.75

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 266071
Cage Material: Nylon
Internal Special Features: Wide Inner Ring
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY