LM974535DW-90010
Description
LM974535DW-90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # LM974535DW-90010
BDI # 1365356
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
28.875
Outside Diameter - Millimeter:
733.425
Bore - Millimeter:
482.6
Other Features:
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Global Part Number GPN:
660608
Assembly Components:
LM974535DW (1) | LM974511 (2)
Basic Number:
LM974535
Precision Class:
Standard
LM975339DW-90010
Description
LM975339DW-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LM975339DW-90010
BDI # 1365357
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
28.875
Outside Diameter - Millimeter:
733.425
Bore - Millimeter:
509.956
Other Features:
1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Global Part Number GPN:
660609
Assembly Components:
LM975339DW (1) | LM975311 (2)
Basic Number:
LM975339
Precision Class:
Standard
SL1818/600-E-BR-IR/T-CN/3L
Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE
Part # SL1818/600-E-BR-IR/T-CN/3L
BDI # 24861240
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E
Description
SL1818/600-E CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # SL1818/600-E
BDI # 18316129
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E-TB-C3
Description
SL1818/600 E C3 E ; ROLLER BRG
Part # SL1818/600-E-TB-C3
BDI # 18316298
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No