Page 1 of 20

Next

Compare
KG100AR0

COMPARE

KG100AR0

Description
KG100AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG100AR0

BDI # 797397

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG100CP0

COMPARE

KG100CP0

Description
KG100CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG100CP0

BDI # 797398

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 12

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA7M

COMPARE

LRJA7M

Description
LRJA7M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJA7M

BDI # 1190265

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
28880/28820E1

COMPARE

28880/28820E1

Description
28880/28820E1 TAPERED RLR BRG ; NON-RETURNABLE 9.75"X12"X0.875" CARB STL

NTN

Part # 28880/28820E1

BDI # 1201046

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 12
Outside Diameter - Millimeter: 304.8
Bore - Millimeter: 247.65

Bore - Inch: 9.75
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components: 28880 (1) | 28820E1 (1)
Basic Number: 28880
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
T661-902A1

COMPARE

T661-902A1

Description
T661-902A1 THRUST TAPERED RLR BEARING ; 6-5/8" BORE 12" OD 2-3/4" HGT

TIMKEN

Part # T661-902A1

BDI # 1374006

Features

Height - Millimeter: 69.85
Bore 1 - Inch: 6.625
Bore 2 - Millimeter: 168.275
Height - Inch: 2.75
Bore 2 - Inch: 6.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 12
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY