Features
Roller Width - Inch:
1.732
Roller Width - Millimeter:
44
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
76
Roller Diameter - Inch:
2.992
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239560
HPCA-76
Description
HPCA-76 LOAD RUNNER ; 25MM BORE 76MM RLR DIA 44MM RLR WIDTH
Part # HPCA-76
BDI # 737081
Features
Roller Width - Inch:
1.732
Roller Width - Millimeter:
44
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
76
Roller Diameter - Inch:
2.992
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239547
HPC-76
Description
HPC-76 LOAD RUNNER ; 76MM ROLLER DIA 52MM ROLLER WIDTH
Part # HPC-76
BDI # 737068
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
76
Roller Diameter - Inch:
2.992
Global Part Number GPN:
239302
HPCE-76-1
Description
HPCE-76-1 LOAD RUNNER ; 76MM ROLLER DIA 52MM ROLLER WIDTH
Part # HPCE-76-1
BDI # 737101
Features
Roller Width - Inch:
2.047
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
76
Roller Diameter - Inch:
2.992
Global Part Number GPN:
239320
Features
Roller Width - Inch:
2.047
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
76
Roller Diameter - Inch:
2.992
Global Part Number GPN:
239355