Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Non-Separable | With Inner Ring
Global Part Number GPN:
238641
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Roller Width - Millimeter:
35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Roller Width - Millimeter:
35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
LR208-2Z-FA164-L571
Description
LR208-2Z-FA164-L571 TRACK ROLLER ; POR NON RETURNABLE 40MM X 85MM X 18MM
Part # LR208-2Z-FA164-L571
BDI # 15052145
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
High Temperature Design Up To 250 Deg C
Rolling Element:
Ball Bearing
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing