Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Flanged Inner Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
1.732
Roller Width - Millimeter:
44
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239573
NUTR-50110X
Description
NUTR-50110X CAM FOLLOWER BEARING ; CYLINDRICAL OD SEALED
Part # NUTR-50110X
BDI # 208228
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement
Rolling Element:
Cylindrical Roller Bearing - Double Row
NURT50-1
Description
NURT 50 1 CYLINDRICAL ROLLER BEARING ; 50MM ID X 110MM OD X 32MM W
Part # NURT50-1
BDI # 516144
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
589141
NUTR-50110
Description
NUTR-50110 NEEDLE BEARING ; 50MMID X 110MMOD X 32MMW CROWNED SEALED
Part # NUTR-50110
BDI # 208226
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement
Rolling Element:
Cylindrical Roller Bearing - Double Row