Page 1 of 5

Next

Compare
YCRSR-96

COMPARE

YCRSR-96

Description
YCRSR-96 CAM YOKE ROLLER NEEDLE BEARING ; 2.25" ID X 6.0" OD X 3.25" WD SEALED

CONSOLIDATED BEARING

Part # YCRSR-96

BDI # 22135025

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement
Global Part Number GPN: 0

Price Inventory : Available to order
Loading Price
QTY
YCRS-96

COMPARE

YCRS-96

Description
YCRS-96 CAM YOKE ROLLER NEEDLE BEARING

CONSOLIDATED BEARING

Part # YCRS-96

BDI # 210976

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 57.15
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CRSBR-96

COMPARE

CRSBR-96

Description
CRSBR-96 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-96

BDI # 22133941

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
CCYR 6 S

COMPARE

CCYR 6 S

Description
CCYR 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE MOUNT ROLLER 5IN

MCGILL

Part # CCYR 6 S

BDI # 347374

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21227

Price Inventory : Available to order
Loading Price
QTY
PTR 6

COMPARE

PTR 6

Description
PTR 6 TRACK ROLLER ; POR 6" RLR DIA TRB

RBC BEARINGS

Part # PTR 6

BDI # 23207586

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY