YCRSR-96
Description
YCRSR-96 CAM YOKE ROLLER NEEDLE BEARING ; 2.25" ID X 6.0" OD X 3.25" WD SEALED
Part # YCRSR-96
BDI # 22135025
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement
Global Part Number GPN:
0
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Rolling Element:
Needle Bearing
PTRY 7
Description
PTRY 7 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 7" RLR DIA
Part # PTRY 7
BDI # 23207639
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Rolling Element:
Taper Roller Bearing - Double Row
CRSBR-96
Description
CRSBR-96 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD
Part # CRSBR-96
BDI # 22133941
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Roller Width - Millimeter:
82.55
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
YCRSR-112
Description
YCRSR-112 CAM YOKE ROLLER NEEDLE BEARING ; 2.275" ID X 7" OD X 3.75" WD SEALED
Part # YCRSR-112
BDI # 22133367
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Full Complement
Global Part Number GPN:
0