Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
CFS2

COMPARE

CFS2

Description
CFS2 CAM FOLLOWER

IKO

Part # CFS2

BDI # 514143

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Caged | Miniature
Global Part Number GPN: 590596

Price Inventory : Request a quotation
Loading Price
QTY
CFS25

COMPARE

CFS25

Description
CFS25 CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W CST

IKO

Part # CFS25

BDI # 514145

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Other Features: Caged | Miniature
Global Part Number GPN: 238155

Price Inventory : Request a quotation
Loading Price
QTY
CFS2V

COMPARE

CFS2V

Description
CFS2V CAM FOLLOWER

IKO

Part # CFS2V

BDI # 514144

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Full Complement | Miniature
Global Part Number GPN: 590597

Price Inventory : Request a quotation
Loading Price
QTY
CFS25FV

COMPARE

CFS25FV

Description
CFS25FV CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST

IKO

Part # CFS25FV

BDI # 23281342

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Full Complement | Single Row | 862N Static Load Rating | 800N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFS25V

COMPARE

CFS25V

Description
CFS25V CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W CST

IKO

Part # CFS25V

BDI # 514146

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Other Features: Full Complement | Miniature
Global Part Number GPN: 238156

Price Inventory : Request a quotation
Loading Price
QTY