TIMKEN A2047/A2126 LOZYSKO
Description
TIMKEN TIMKEN A2047/A2126 LOZYSKO
Part # TIMKEN A2047/A2126 LOZYSKO
BDI # 25095805
93826TD TIMKEN CONE
Description
TIMKEN CONE ; POR MTO NON RETURNABLE
Part # 93826TD TIMKEN CONE
BDI # 22262547
6007-2RSC3
Description
6007-2RSC3 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD 2 SEAL
Part # 6007-2RSC3
BDI # 1424775
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Global Part Number GPN:
645880
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
597